Wellington 1 Light Wall Light Aged Brass IP44

Order Code: ZT4905473S

£399.99 Inc VAT (20%)


Description

Wellington 1 Light Wall Light Aged Brass IP44 | Description: Tall striking and yet suprisingly compact this vintage inspired wall light has been given a contemporary twist. Whilst the Wellington is conveniently IP44 rated for bathroom use it works equallly well in all rooms in the house. Supplied with LED tube lamp. | Features: Finish: Aged Brass Material: Steel Height: 40cm Width: 8.10 Depth: 12.10 Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Kelvin: 3000K Lumens: 820lm Dimmable: Dimmable Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 2.58

See full description
Specifications for Wellington 1 Light Wall Light Aged Brass IP44
  • Weight
    2.58kg
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Material
    Steel
  • Depth
    12.1
  • Product Type
    Wall Light
  • Colour Temperature
    3000K
  • Height
    40cm
  • Lumens
    820lm
  • Dimmable
    Yes
  • Width
    8.1
  • Finish
    Aged Brass
  • Number of Lights
    1
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome