Wriggle Table Lamp with Round Tapered Shade Brushed Aged Brass Plate Natural Raffia

Order Code: ZT5468208S

£89.99 Inc VAT (20%)


Description

Wriggle Table Lamp with Round Tapered Shade Brushed Aged Brass Plate Natural Raffia 1x E14 | Description: A modern take on country luxe design this table light is perfect for placing either side of your bedroom or as an addition to your lounge space. Featuring a wrapped natural raffia shade that perfectly diffuses the light with metalwork finished in matt black for that 'wrought' iron look. | Features: Finish: Brushed Aged Brass Plate Natural Raffia Material: Steel & Raffia IP Rating: IP20 Height: 45.7cm Diameter: 18cm Lamp Type: E14 No. of Lamps: 1 Bulb Included: No Dimmable: No Wattage: 7W Switched: Inline switch

See full description
Specifications for Wriggle Table Lamp with Round Tapered Shade Brushed Aged Brass Plate Natural Raffia
  • Material
    Steel & Raffia
  • Wattage
    7W
  • Bulb Included
    No
  • Height
    45.7cm
  • Product Type
    Table Lamp
  • No. of Lamps
    1
  • Diameter
    18cm
  • IP Rating
    IP20
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome