Wriggle Wall Lamp with Shade Matt Black Natural Raffia

Order Code: ZT5468196S

£61.99 Inc VAT (20%)


Description

Wriggle Wall Lamp with Shade Matt Black Natural Raffia 1x E14 | Description: A modern take on country luxe design this wall light is perfect for placing either side of your bed or as an addition to your lounge space. Featuring a wrapped natural raffia shade that perfectly diffuses the light with metalwork finished in matt black for that 'wrought' iron look. | Features: Finish: Matt Black Natural Raffia Material: Steel & Raffia IP Rating: IP20 Height: 40cm Width: 15cm Projection: 18cm Lamp Type: E14 No. of Lamps: 1 Bulb Included: No Dimmable: Yes Wattage: 7W

See full description
Specifications for Wriggle Wall Lamp with Shade Matt Black Natural Raffia
  • No. of Lamps
    1
  • Bulb Included
    No
  • Height
    40cm
  • IP Rating
    IP20
  • Finish
    Matt Black Natural Raffia
  • Projection
    18cm
  • Product Type
    Wall Lamp
  • Width
    15cm
  • Wattage
    7W
  • Lamp Type
    E14
  • Dimmable
    Yes
  • Material
    Steel & Raffia

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome