T120R Rechargeable Inspection Lamp

Order Code: ZT5359758S

£25.39 Inc VAT (20%)


Description

TheLighthouse T120R Rechargeable Inspection Lampis both compact and versatile, it offers reliable illumination for both personal and professional settings.It boasts an impressive 1200 lumens output, providing incredible brightness to light up any space. The main torch features 100%, 50%, and 25% light modes for a broader coverage area. Additionally, a secondary spotlight on the top of the device provides a bright and focused beam, perfect for handheld use.Equipped with a rechargeable 2500mAh Li-ion battery, the T120R work light provides a runtime of up to 12 hours on the main torch or 10 hours on the secondary spotlight. Its 360-degree stand allows you to use the torch as a stand-alone light or as a mounted solution, providing flexibility in how you use it.Magnets located on the base make it easy to mount to metal surfaces, and a handy hook allows you to hang the torch for hands-free use.Supplied with a USB-C Charging Lead.Specifications:Brightness: 1, 200/600/300/200 lumens.LED Power: 10W/1W.Beam Distance: 50m.LED Colour: 6, 500K.Light Source: COB LED.Battery: Rechargeable 3.7V 2500mAh Li-ion.Max. Run Time: 12 hours.Charge Time: Approx. 3.5 hours.Impact Resistant: IK08.Water Resistant: IP54.Dimensions: 145 x 70 x 35mm.Weight: 287g.

See full description
Specifications for T120R Rechargeable Inspection Lamp
  • Battery Type
    Rechargeable
  • Light Type
    Inspection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome