T30R Rechargeable Inspection Lamp

Order Code: ZT5359780S

£17.99 Inc VAT (20%)


Description

TheLighthouse T30R Rechargeable Inspection Lampis a compact yet powerful SMD LED torch suitable for a variety of work and leisure settings. Thanks to its size it is particularly versatile in small spaces like electrical cabinets, wheel arches, and camping tents.It provides 300 lumens of powerful illumination and features two brightness settings of 100% and 50% to suit the task at hand. Equipped with an 1800mAh rechargeable battery, it's an ideal everyday carry and is capable of up to 6 hours of uninterrupted usage.A pocket clip and a rotating hook can be found on the reverse of the torch to provide additional flexibility, simply attach to your workwear or other objects for hands-free use.The T30R also has a magnetic base which features a 180-degree tilting motion to allow you to securely attach the lamp to your working area and to aim the light where you need it most.Supplied with a USB-C Charging Lead.Specifications:Brightness: 300/150 lumens.LED Power: 3W.Beam Distance: 20m.LED Colour: 6, 500K.Light Source: SMD LED.Battery: Rechargeable 3.7V 2500mAh Li-ion.Max. Run Time: 6 hours.Charge Time: Approx. 3.5 hours.Impact Resistant: IK07.Water Resistant: IP54.Dimensions: 125 x 60 x 30mm.Weight: 131g.

See full description
Specifications for T30R Rechargeable Inspection Lamp
  • Light Type
    Inspection
  • Battery Type
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome