Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 2P+E IP66/67 32A 230V Blue
By Legrand
Order Code:
ZT5046424S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-2p%2Be-ip66-67-32a-230v-blue/p/ZT5046424S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand APPLIANCE INLET 2P+E IP66/67 32A 230V BLUE P17 Tempra Pro 56823
Specifications
Specifications for Appliance Inlet 2P+E IP66/67 32A 230V Blue
Material
Plastic
Current Rating
32A
Colour
Blue
Angle of Plug
Straight
Connection System
Screwed terminal
Number of Poles
3
Clock Hour Position
6 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome