Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug 3P+E Angled IP44 16A 230V Blue
By Legrand
Order Code:
ZT5035512S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-3p%2Be-angled-ip44-16a-230v-blue/p/ZT5035512S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand PLUG 3P+E ANGLED IP44 16A 230V BLUE Hypra Plugs & Sockets 52073
Specifications
Specifications for Plug 3P+E Angled IP44 16A 230V Blue
Material
Plastic
Connection System
Screwed terminal
Colour
Blue
Clock Hour Position
9 h
Number of Poles
4
Current Rating
16A
Angle of Plug
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome