Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 3P+E Panel Small Flange IP44 32A 240V Blue
By Legrand
Order Code:
ZT5046575S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-3p%2Be-panel-small-flange-ip44-32a-240v-blue/p/ZT5046575S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET 3P+E PANEL SMALL FLANGE IP44 32A 240V BLUE P17 Tempra Pro 58058
Specifications
Specifications for Socket 3P+E Panel Small Flange IP44 32A 240V Blue
Material
Plastic
Clock Hour Position
6 h
Colour
Red
Connection System
Screwed terminal
Number of Poles
3
Angle of Plug
Straight
Current Rating
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome