Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 3P+N+E Straight Mobile IP44 16A 230V Blue
By Legrand
Order Code:
ZT5035480S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-3p%2Bn%2Be-straight-mobile-ip44-16a-230v-blue/p/ZT5035480S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET 3P+N+E STRAIGHT MOBILE IP44 16A 230V BLUE Hypra Plugs & Sockets 52084
Specifications
Specifications for Socket 3P+N+E Straight Mobile IP44 16A 230V Blue
Material
Plastic
RAL Number
5005
Clock Hour Position
9 h
Angle of Plug
Straight
Current Rating
16A
Connection System
Screwed terminal
Colour
Blue
Number of Poles
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome