Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket Surface 3P+E IP67/55 63A 400V
By Legrand
Order Code:
ZT5019689S
£224.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
224.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-surface-3p%2Be-ip67-55-63a-400v/p/ZT5019689S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET SURFACE 3P+E IP67/55 63A 400V Hypra Plugs & Sockets 59437
Specifications
Specifications for Socket Surface 3P+E IP67/55 63A 400V
Housing Material
Plastic
Overall Depth
190mm
Width
130mm
Height
270mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome