Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Transformer Safety 40VA - 2500513762
By Legrand
Order Code:
ZT5035778S
£179.99
Inc VAT (20%)
£189.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/transformer-safety-40va-2500513762/p/ZT5035778S
Add to quotation
View all Isolation Transformers
Description
Legrand TRANSFORMER SAFETY 40VA Transformers 413097
Tags:
#ReducedPrice
Specifications
Specifications for Transformer Safety 40VA - 2500513762
Width
66mm
Length
89mm
Height
95mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome