Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Aon LED COB Tape 14.4W RGB Colour 24v-IP20
By Mirrorstone Lighting
Order Code:
ZT3422288S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/aon-led-cob-tape-14-4w-rgb-colour-24v-ip20/p/ZT3422288S
Add to quotation
View all LED Lamps & Bulbs
Description
Aon LED COB Tape 14.4W RGB Colour 24v-IP20
Specifications
Specifications for Aon LED COB Tape 14.4W RGB Colour 24v-IP20
Wattage
14.4W
Voltage
24V
Product Type
LED COB Tape
IP Rating
IP20
Colour
RGB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome