Artificial for Tree In Pot White with 100 Lights Overall Height 900 mm

Order Code: ZT4131955S

£209.99 Inc VAT (20%)


Description

Artificial fir tree in pot, white, with 100 lights, overall height 900 mm. Product type = fir trees. Overall height = 900 mm. Container = plastic pot. Container colour = black. Colour of leaves = white. High quality artificial fir tree with LED lighting as a Christmas decoration. Perfectly suited for a modern interior design, does not shed needles, reusable, easy to clean. Easy to set up and decorate. This artificial fir tree makes for an eyecatching highlight due to the colours it features, and is an ideal addition to any trendy Christmas decorations. The Christmas tree comes in a plastic pot, and is therefore ready for use right away, or you can decorate it with a ceramic, fabric or wicker cover pot. This artificial Christmas tree is made of high quality material (PE only) , which underscores its full-bodied appearance. The integrated LED lighting with 100 LEDs is operated by plugging it in. Whether in the office, doctor's surgery or reception room - this Christmas tree with LED lighting will become an unmissable eyecatcher. Simply decorate it with baubles and other Christmas tree decorations. After setting it up, arrange the branches and twigs to suit preferences. An artificial fir tree does not need shed needles, does not need to be watered and can be reused every year. Make a statement in your office and business premises with this modern, artificial fir tree.

See full description
Specifications for Artificial for Tree In Pot White with 100 Lights Overall Height 900 mm
  • Material
    PE
  • Container Colour
    Black
  • Product Type
    Artificial Fir Tree
  • Overall Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome