Basic Led 1 Light Recessed Spotlight White IP44 - IDL193472

Basic Led 1 Light Recessed Spotlight White IP44 - IDL193472

Order Code: ZT3321789S

£134.99 Inc VAT (20%)


Description

Basic LED 1 Light Recessed Spotlight White IP44 | Description: These LED recessed spotlights are the perfect choice in any setting. The white finish allows them to match all colour schemes. The fittings are available in three different sizes, and a variety of flux choices. All fittings are available in regular and wide beam versions. Power:20W. Beam: 55 degrees. 1650lm. 3000K. UGR:<19. On/Off driver included. Dimmable driver available for order separately, please contact us for details. | Features: Finish: White, Material: Aluminium, IP Rating: IP44, Height (cm) : 7.1, Diameter (cm) : 14.4, No. of Lights: 1, Lamp Type: LED, Wattage (max) : 20, Weight (kg) : 0.66, Class: 2 (Double Insulated) , Bulb Included: Yes

See full description
Specifications for Basic Led 1 Light Recessed Spotlight White IP44 - IDL193472
  • IP Rating
    IP44
  • Class
    2 (Double Insulated)
  • Number of Lights
    1
  • Product Type
    Recessed Spotlight
  • Maximum Wattage
    20W
  • Bulb Included
    Yes
  • Lamp Type
    LED
  • Beam Angle
    55 Degrees
  • Diameter
    14.4cm
  • Material
    Aluminium
  • Lumens
    1650lm
  • Weight
    0.66kg
  • Height
    7.1cm
  • Finish/Colour
    White
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome