Ceiling Light 1906 Cone E27 240V 260 x 100 x 370mm Orange Glass IP20

Order Code: ZT5081462S

£199.99 Inc VAT (20%)


Description

Ledvance CEILING LGT 1906 CONE E27 240V 260X100X370MM ORG GLASS IP20 Vintage 1906 Luminaires 4058075216983

Specifications for Ceiling Light 1906 Cone E27 240V 260 x 100 x 370mm Orange Glass IP20
  • Number of Lamps
    1
  • Length
    260mm
  • Width
    100mm
  • Nominal Voltage
    240V
  • Outer Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome