Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Driver LED 1-10V DIM IP66 100W 24V
By Collingwood Lighting
Order Code:
ZT5053566S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/driver-led-1-10v-dim-ip66-100w-24v/p/ZT5053566S
Add to quotation
View all LED Lamps & Bulbs
Description
Collingwood Lighting DRIVER LED 1-10V DIM IP66 100W 24V 24V PSDIP10024
Specifications
Specifications for Driver LED 1-10V DIM IP66 100W 24V
Height
44mm
Width
68mm
Length
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome