Festoon Lighting Outdoor String La with E27 Screw Warm White Led Bulbs - 10m

Order Code: ZT3291693S

£55.99 Inc VAT (20%)


Description

Illuminate your outdoor spaces in style with the 4lite Festoon Lighting Outdoor String Lamps. E27 lamps are spread over the total length, 10 for the 10m version and 20 for the 20m version - 1m distance between lamp. Comes complete with 10 or 20 E27 Warm White LED Lamps. Versatile built in hanging rings allows for multiple layout options. Outstanding durability with weather-proof materials for all year round use. 1m distance between lamps Wattage: 10m version: 20W/20m version: 30W Lumens Delivered: 160 CCT: 2700K Operating Temperature: -20 to 40 Input: 220-240V

See full description
Specifications for Festoon Lighting Outdoor String La with E27 Screw Warm White Led Bulbs - 10m
  • Wattage
    20W
  • Length
    10m
  • Colour
    Warm White
  • Product Type
    Festoon Lighting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome