Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Groundlight Mains Flush 9 White SMD LEDs 1.5W 115 x 126mm 316 ST
By LED Group
Order Code:
ZT5032126S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/groundlight-mains-flush-9-white-smd-leds-1-5w-115-x-126mm-316-st/p/ZT5032126S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group GROUNDLIGHT MAINS FLUSH 9 WHI SMD LEDS 1.5W 115X126MM 316 ST Singles R10LED240S-01
Specifications
Specifications for Groundlight Mains Flush 9 White SMD LEDs 1.5W 115 x 126mm 316 ST
Colour Temperature
6000 - 6000 K
Nominal Voltage
220 - 240V
Maximum Wattage
1.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome