Lamp LED B22D Filament 4W 470LM 220-240V 2700K CLR Candle S

Order Code: ZT5068791S

£7.99 Inc VAT (20%)
£8.394.5% off


Description

Ledvance LAMP LED B22D FILAMENT 4W 470LM 220-240V 2700K CLR CANDLE S LED Candle (B) Lamps 4099854069314

Specifications for Lamp LED B22D Filament 4W 470LM 220-240V 2700K CLR Candle S
  • IP Rating
    IP20
  • Length
    91mm
  • Diameter
    35mm
  • Colour Temperature
    2700 - 2700 K
  • Beam Angle
    300 - 300
  • Power Factor
    0.5
  • Voltage Type
    AC
  • Type of Glass/Cover
    Clear
  • Lamp Shape
    Candle
  • Average Nominal Lifespan
    15000 h
  • Nominal Voltage
    220 - 240V
  • Wattage
    4 - 4W
  • Lamp Efficacy
    117 lm/W
  • Nominal Current
    32 - 32mA
  • Lamp Designation
    B10.5
  • Base Type
    B22d
  • Luminous Flux
    470 - 470 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome