Lamp LED B22D Filament 4W 470LM 220-240V 2700K Frost Candle

Order Code: ZT5068843S

£8.19 Inc VAT (20%)


Description

Ledvance LAMP LED B22D FILAMENT 4W 470LM 220-240V 2700K FROST CANDLE LED Candle (B) Lamps 4099854069338

Specifications for Lamp LED B22D Filament 4W 470LM 220-240V 2700K Frost Candle
  • Length
    91mm
  • Diameter
    35mm
  • Colour Temperature
    2700 - 2700 K
  • Beam Angle
    300 - 300
  • Nominal Current
    32 - 32mA
  • Average Nominal Lifespan
    15000 h
  • Wattage
    4 - 4W
  • Nominal Voltage
    220 - 220V
  • Luminous Flux
    470 - 470 lm
  • Power Factor
    0.5
  • Lamp Efficacy
    117 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome