Lamp LED B22D Filament DIM 12W 1521LM 220-240V 2700K Frost

Lamp LED B22D Filament DIM 12W 1521LM 220-240V 2700K Frost

Order Code: ZT5078514S

£20.49 Inc VAT (20%)


Description

Ledvance LAMP LED B22D FILAMENT DIM 12W 1521LM 220-240V 2700K FROST LED GLS Lamps (CLASSIC A) 4058075245655

Specifications for Lamp LED B22D Filament DIM 12W 1521LM 220-240V 2700K Frost
  • Length
    104mm
  • Colour Temperature
    2700 - 2700 K
  • Dimmable
    Yes
  • Beam Angle
    300 - 300
  • Diameter
    60mm
  • Base Type
    Inner lying
  • Type of Glass/Cover
    Poly crystalline
  • Luminous Flux
    1521 - 1521 lm
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h
  • Voltage Type
    Gilt
  • Lamp Efficacy
    138 lm/W
  • Nominal Current
    52 - 52mA
  • Nominal Voltage
    220 - 220V
  • Wattage
    11 - 11W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome