Lamp LED B22D Filament DIM 5W 470LM 220-240V 2700K Frost CA

Lamp LED B22D Filament DIM 5W 470LM 220-240V 2700K Frost CA

Order Code: ZT5078820S

£10.49 Inc VAT (20%)


Description

Ledvance LAMP LED B22D FILAMENT DIM 5W 470LM 220-240V 2700K FROST CA LED Candle (B) Lamps 4058075438873

Specifications for Lamp LED B22D Filament DIM 5W 470LM 220-240V 2700K Frost CA
  • Colour Temperature
    2700 - 2700 K
  • Length
    94mm
  • Diameter
    35mm
  • Dimmable
    Yes
  • Beam Angle
    300 - 300
  • Type of Glass/Cover
    Poly crystalline
  • Average Nominal Lifespan
    15000 h
  • Nominal Voltage
    220 - 220V
  • Wattage
    5 - 5W
  • Base Type
    Inner lying
  • Power Factor
    0.7
  • Nominal Current
    25 - 25mA
  • Lamp Shape
    Polyamide (PA)
  • Lamp Efficacy
    94 lm/W
  • Luminous Flux
    470 - 470 lm
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome