Lamp LED B22D Filament DIM 7.5W 806LM 220-240V 2700K CLR GL

Order Code: ZT5078869S

£12.99 Inc VAT (20%)


Description

Ledvance LAMP LED B22D FILAMENT DIM 7.5W 806LM 220-240V 2700K CLR GL LED GLS Lamps (CLASSIC A) 4058075439191

Specifications for Lamp LED B22D Filament DIM 7.5W 806LM 220-240V 2700K CLR GL
  • Beam Angle
    320 - 320
  • Dimmable
    Yes
  • Length
    104mm
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    60mm
  • Nominal Current
    44 - 44mA
  • Lamp Efficacy
    115 lm/W
  • Power Factor
    0.5
  • Nominal Voltage
    220 - 220V
  • Voltage Type
    Gilt
  • Base Type
    Inner lying
  • Average Nominal Lifespan
    15000 h
  • Luminous Flux
    806 - 806 lm
  • Wattage
    7 - 7W
  • Type of Glass/Cover
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome