Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED BC-B22D 5W 2700K Clear GLS Dimmable
By Crompton Lamps
Order Code:
ZT5058132S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-bc-b22d-5w-2700k-clear-gls-dimmable/p/ZT5058132S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps LAMP LED BC-B22D 5W 2700K CLEAR GLS DIMMABLE LED Filament Lamps 4184
Specifications
Specifications for Lamp LED BC-B22D 5W 2700K Clear GLS Dimmable
Colour
White
Colour Temperature
2700 - 2700 K
Dimmable
Yes
Voltage Type
AC
Nominal Current
32mA
Average Nominal Lifespan
15000 h
Wattage
5 - 5W
Base Type
B22d
Nominal Voltage
240V
Luminous Flux
470 - 470 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome