Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED BC-B22D 7.5W 2700K Clear GLS Dimmable
By Crompton Lamps
Order Code:
ZT5058107S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-bc-b22d-7-5w-2700k-clear-gls-dimmable/p/ZT5058107S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps LAMP LED BC-B22D 7.5W 2700K CLEAR GLS DIMMABLE LED Filament Lamps 4207
Specifications
Specifications for Lamp LED BC-B22D 7.5W 2700K Clear GLS Dimmable
Colour
White
Dimmable
Yes
Colour Temperature
2700 - 2700 K
Wattage
7.5 - 7.5W
Luminous Flux
806 - 806 lm
Nominal Voltage
240V
Voltage Type
AC
Nominal Current
45mA
Base Type
B22d
Average Nominal Lifespan
10000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome