Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K CLR Candle

Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K CLR Candle

Order Code: ZT5080014S

£6.99 Inc VAT (20%)
£7.597.5% off


Description

Ledvance LAMP LED E14 FILAMENT 1.5W 136LM 220-240V 2700K CLR CANDLE LED Candle (B) Lamps 4058075436701

Specifications for Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K CLR Candle
  • Colour Temperature
    2700 - 2700 K
  • Length
    100mm
  • Beam Angle
    300 - 300
  • Diameter
    35mm
  • Nominal Current
    12 - 12mA
  • Lamp Shape
    Polyamide (PA)
  • Type of Glass/Cover
    Aluminium
  • Wattage
    1.5 - 1.5W
  • Voltage Type
    Gilt
  • Lamp Efficacy
    90 lm/W
  • Nominal Voltage
    220 - 220V
  • Average Nominal Lifespan
    15000 h
  • Power Factor
    0.4
  • Luminous Flux
    136 - 136 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome