Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K Frost Candl

Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K Frost Candl

Order Code: ZT5080150S

£6.39 Inc VAT (20%)
£7.099.5% off


Description

Ledvance LAMP LED E14 FILAMENT 1.5W 136LM 220-240V 2700K FROST CANDL LED Candle (B) Lamps 4058075434189

Specifications for Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K Frost Candl
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    35mm
  • Beam Angle
    300 - 300
  • Length
    100mm
  • Type of Glass/Cover
    Poly crystalline
  • Lamp Efficacy
    90 lm/W
  • Luminous Flux
    136 - 136 lm
  • Nominal Voltage
    220 - 220V
  • Voltage Type
    Gilt
  • Nominal Current
    12 - 12mA
  • Power Factor
    0.4
  • Lamp Shape
    Polyamide (PA)
  • Wattage
    1.5 - 1.5W
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome