Lamp LED E14 Filament 2.5W 250LM 220-240V 2700K CLR Candle - 4058075436565

Lamp LED E14 Filament 2.5W 250LM 220-240V 2700K CLR Candle - 4058075436565

Order Code: ZT5080204S

£6.59 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT 2.5W 250LM 220-240V 2700K CLR CANDLE LED Candle (B) Lamps 4058075436565

Specifications for Lamp LED E14 Filament 2.5W 250LM 220-240V 2700K CLR Candle - 4058075436565
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    35mm
  • Beam Angle
    300 - 300
  • Length
    100mm
  • Lamp Shape
    Polyamide (PA)
  • Average Nominal Lifespan
    15000 h
  • Power Factor
    0.5
  • Lamp Designation
    E10
  • Type of Glass/Cover
    Aluminium
  • Wattage
    2.5 - 2.5W
  • Nominal Current
    19 - 19mA
  • Luminous Flux
    250 - 250 lm
  • Voltage Type
    Gilt
  • Nominal Voltage
    220 - 220V
  • Lamp Efficacy
    100 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome