Lamp LED E14 Filament 2.5W 250LM 220-240V 2700K Frost Candl

Order Code: ZT5056215S

£7.29 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT 2.5W 250LM 220-240V 2700K FROST CANDL LED Candle (B) Lamps 4099854069437

Specifications for Lamp LED E14 Filament 2.5W 250LM 220-240V 2700K Frost Candl
  • Diameter
    35mm
  • IP Rating
    IP20
  • Colour Temperature
    2700 - 2700 K
  • Length
    100mm
  • Colour
    White
  • Beam Angle
    300 - 300
  • Type of Glass/Cover
    Frosted
  • Wattage
    2.5 - 2.5W
  • Housing Colour
    White
  • Lamp Shape
    Candle
  • Nominal Voltage
    220 - 240V
  • Lamp Efficacy
    100 lm/W
  • Luminous Flux
    250 - 250 lm
  • Nominal Current
    19 - 19mA
  • Average Nominal Lifespan
    15000 h
  • Power Factor
    0.5
  • Lamp Designation
    B10.5
  • Voltage Type
    AC
  • Base Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome