Lamp LED E14 Filament 4W 470LM 220-240V 2700K CLR Candle BW

Order Code: ZT5056308S

£8.39 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT 4W 470LM 220-240V 2700K CLR CANDLE BW LED Candle (B) Lamps 4058075438477

Specifications for Lamp LED E14 Filament 4W 470LM 220-240V 2700K CLR Candle BW
  • Colour Temperature
    2700 - 2700 K
  • Length
    100mm
  • Beam Angle
    300 - 300
  • Diameter
    35mm
  • Nominal Voltage
    220 - 220V
  • Lamp Efficacy
    117 lm/W
  • Voltage Type
    Gilt
  • Lamp Shape
    Polyamide (PA)
  • Luminous Flux
    470 - 470 lm
  • Nominal Current
    32 - 32mA
  • Type of Glass/Cover
    Aluminium
  • Wattage
    4 - 4W
  • Average Nominal Lifespan
    15000 h
  • Power Factor
    0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome