Lamp LED E14 Filament 4W 470LM 220-240V 2700K Frost Candle - 4058075438576

Order Code: ZT5056230S

£8.19 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT 4W 470LM 220-240V 2700K FROST CANDLE LED Candle (B) Lamps 4058075438576

Specifications for Lamp LED E14 Filament 4W 470LM 220-240V 2700K Frost Candle - 4058075438576
  • Diameter
    35mm
  • Length
    100mm
  • Beam Angle
    300 - 300
  • Colour Temperature
    2700 - 2700 K
  • Power Factor
    0.5
  • Lamp Efficacy
    117 lm/W
  • Type of Glass/Cover
    Poly crystalline
  • Average Nominal Lifespan
    15000 h
  • Voltage Type
    Gilt
  • Nominal Current
    32 - 32mA
  • Lamp Shape
    Polyamide (PA)
  • Wattage
    4 - 4W
  • Luminous Flux
    470 - 470 lm
  • Nominal Voltage
    220 - 220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome