Lamp LED E14 Filament 4W 470LM 220-240V 4000K CLR Candle SH

Lamp LED E14 Filament 4W 470LM 220-240V 4000K CLR Candle SH

Order Code: ZT5072868S

£8.39 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT 4W 470LM 220-240V 4000K CLR CANDLE SH LED Candle (B) Lamps 4099854069291

Specifications for Lamp LED E14 Filament 4W 470LM 220-240V 4000K CLR Candle SH
  • Beam Angle
    300 - 300
  • Diameter
    35mm
  • IP Rating
    IP20
  • Length
    100mm
  • Colour Temperature
    4000 - 4000 K
  • Base Type
    E14
  • Nominal Voltage
    220 - 240V
  • Lamp Efficacy
    117 lm/W
  • Type of Glass/Cover
    Clear
  • Lamp Shape
    Candle
  • Luminous Flux
    470 - 470 lm
  • Wattage
    4 - 4W
  • Voltage Type
    AC
  • Nominal Current
    32 - 32mA
  • Lamp Designation
    B10.5
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome