Lamp LED E14 Filament DIM 4.5W 470LM 220-240V 4000K CLR Can

Lamp LED E14 Filament DIM 4.5W 470LM 220-240V 4000K CLR Can

Order Code: ZT5080036S

£10.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT DIM 4.5W 470LM 220-240V 4000K CLR CAN LED Candle (B) Lamps 4058075434943

Specifications for Lamp LED E14 Filament DIM 4.5W 470LM 220-240V 4000K CLR Can
  • Dimmable
    Yes
  • Colour Temperature
    4000 - 4000 K
  • Length
    97mm
  • Diameter
    35mm
  • Beam Angle
    300 - 300
  • Type of Glass/Cover
    Aluminium
  • Wattage
    4.8 - 4.8W
  • Lamp Shape
    Polyamide (PA)
  • Voltage Type
    Gilt
  • Nominal Voltage
    220 - 220V
  • Luminous Flux
    470 - 470 lm
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    97 lm/W
  • Power Factor
    0.7
  • Nominal Current
    26 - 26mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome