Lamp LED E27 5W 470LM 220-240V 2700K Frost GLS Shape 180DEG

Lamp LED E27 5W 470LM 220-240V 2700K Frost GLS Shape 180DEG

Order Code: ZT5066598S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.175%


Description

Ledvance LAMP LED E27 5W 470LM 220-240V 2700K FROST GLS SHAPE 180DEG LED GLS Lamps (CLASSIC A) 4058075463165

Specifications for Lamp LED E27 5W 470LM 220-240V 2700K Frost GLS Shape 180DEG
  • Diameter
    55mm
  • Colour Temperature
    2700 - 2700 K
  • Length
    95mm
  • Beam Angle
    200 - 200
  • Type of Glass/Cover
    Poly crystalline
  • Wattage
    5.5 - 5.5W
  • Power Factor
    0.5
  • Voltage Type
    Gilt
  • Luminous Flux
    470 - 470 lm
  • Lamp Efficacy
    85 lm/W
  • Nominal Voltage
    220 - 220V
  • Average Nominal Lifespan
    15000 h
  • Nominal Current
    43 - 43mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome