Lamp LED E27 DIM 14W 1521LM 220-240V 2700K Frost GLS Shape

Lamp LED E27 DIM 14W 1521LM 220-240V 2700K Frost GLS Shape

Order Code: ZT5078840S

£16.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 DIM 14W 1521LM 220-240V 2700K FROST GLS SHAPE LED GLS Lamps (CLASSIC A) 4058075462618

Specifications for Lamp LED E27 DIM 14W 1521LM 220-240V 2700K Frost GLS Shape
  • Length
    120mm
  • Diameter
    60mm
  • Dimmable
    Yes
  • Colour Temperature
    2700 - 2700 K
  • Type of Glass/Cover
    Poly crystalline
  • Luminous Flux
    1521 - 1521 lm
  • Voltage Type
    Gilt
  • Nominal Voltage
    220 - 240V
  • Wattage
    13 - 13W
  • Lamp Efficacy
    117 lm/W
  • Average Nominal Lifespan
    25000 h
  • Lamp Designation
    E10
  • Power Factor
    0.9
  • Nominal Current
    60 - 60mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome