Lamp LED E27 DIM 9W 806LM 220-240V 2700K Frost GLS Shape 18

Lamp LED E27 DIM 9W 806LM 220-240V 2700K Frost GLS Shape 18

Order Code: ZT5078715S

£12.39 Inc VAT (20%)


Description

Ledvance LAMP LED E27 DIM 9W 806LM 220-240V 2700K FROST GLS SHAPE 18 LED GLS Lamps (CLASSIC A) 4058075462571

Specifications for Lamp LED E27 DIM 9W 806LM 220-240V 2700K Frost GLS Shape 18
  • Dimmable
    Yes
  • Length
    110mm
  • Diameter
    60mm
  • Colour Temperature
    2700 - 2700 K
  • Power Factor
    0.7
  • Luminous Flux
    806 - 806 lm
  • Lamp Designation
    E10
  • Type of Glass/Cover
    Poly crystalline
  • Lamp Efficacy
    89 lm/W
  • Average Nominal Lifespan
    25000 h
  • Wattage
    9 - 9W
  • Nominal Current
    52 - 52mA
  • Nominal Voltage
    220 - 240V
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome