Lamp LED E27 Filament 18W 2500LM 220-240V 2700K Frost GLS S

Lamp LED E27 Filament 18W 2500LM 220-240V 2700K Frost GLS S

Order Code: ZT5078788S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Ledvance LAMP LED E27 FILAMENT 18W 2500LM 220-240V 2700K FROST GLS S LED GLS Lamps (CLASSIC A) 4058075439733

Specifications for Lamp LED E27 Filament 18W 2500LM 220-240V 2700K Frost GLS S
  • Diameter
    70mm
  • Colour Temperature
    2700 - 2700 K
  • Length
    126mm
  • Nominal Current
    115 - 115mA
  • Luminous Flux
    2500 - 2500 lm
  • Average Nominal Lifespan
    15000 h
  • Voltage Type
    Gilt
  • Nominal Voltage
    220 - 240V
  • Lamp Designation
    E10
  • Type of Glass/Cover
    Poly crystalline
  • Power Factor
    0.5
  • Wattage
    16 - 16W
  • Lamp Efficacy
    156 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome