Lamp LED E27 Filament 2.5W 250LM 220-240V 2700K CLR GLS Cla

Lamp LED E27 Filament 2.5W 250LM 220-240V 2700K CLR GLS Cla

Order Code: ZT5080527S

£7.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT 2.5W 250LM 220-240V 2700K CLR GLS CLA LED GLS Lamps (CLASSIC A) 4058075434165

Specifications for Lamp LED E27 Filament 2.5W 250LM 220-240V 2700K CLR GLS Cla
  • Beam Angle
    300 - 300
  • Length
    105mm
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    60mm
  • Luminous Flux
    250 - 250 lm
  • Type of Glass/Cover
    Aluminium
  • Average Nominal Lifespan
    15000 h
  • Nominal Voltage
    220 - 220V
  • Nominal Current
    19 - 19mA
  • Wattage
    2.5 - 2.5W
  • Voltage Type
    Gilt
  • Lamp Efficacy
    100 lm/W
  • Power Factor
    0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome