Lamp LED E27 Filament 4W 470LM 220-240V 4000K CLR GLS Shape

Order Code: ZT5066741S

£7.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT 4W 470LM 220-240V 4000K CLR GLS SHAPE LED GLS Lamps (CLASSIC A) 4058075439610

Specifications for Lamp LED E27 Filament 4W 470LM 220-240V 4000K CLR GLS Shape
  • Colour Temperature
    4000 - 4000 K
  • Length
    105mm
  • Diameter
    60mm
  • Average Nominal Lifespan
    15000 h
  • Nominal Voltage
    220 - 240V
  • Type of Glass/Cover
    Aluminium
  • Nominal Current
    32 - 32mA
  • Luminous Flux
    470 - 470 lm
  • Power Factor
    0.5
  • Wattage
    4 - 4W
  • Lamp Efficacy
    117 lm/W
  • Voltage Type
    Gilt
  • Lamp Designation
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome