Lamp LED E27 Filament 7W 806LM 220-240V 2700K CLR GLS Shape

Lamp LED E27 Filament 7W 806LM 220-240V 2700K CLR GLS Shape

Order Code: ZT5068806S

£8.19 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT 7W 806LM 220-240V 2700K CLR GLS SHAPE LED GLS Lamps (CLASSIC A) 4058075061675

Specifications for Lamp LED E27 Filament 7W 806LM 220-240V 2700K CLR GLS Shape
  • Beam Angle
    300 - 300
  • Length
    104mm
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    60mm
  • Lamp Efficacy
    115 lm/W
  • Nominal Voltage
    220 - 220V
  • Luminous Flux
    806 - 806 lm
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h
  • Wattage
    7 - 7W
  • Nominal Current
    52 - 52mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome