Lamp LED E27 Filament 7W 806LM 220-240V 4000K CLR GLS Shape

Lamp LED E27 Filament 7W 806LM 220-240V 4000K CLR GLS Shape

Order Code: ZT5066728S

£7.99 Inc VAT (20%)
£8.9911% off


Description

Ledvance LAMP LED E27 FILAMENT 7W 806LM 220-240V 4000K CLR GLS SHAPE LED GLS Lamps (CLASSIC A) 4058075817173

Specifications for Lamp LED E27 Filament 7W 806LM 220-240V 4000K CLR GLS Shape
  • Diameter
    60mm
  • Colour Temperature
    4000 - 4000 K
  • Length
    105mm
  • Beam Angle
    300 - 300
  • Lamp Efficacy
    124 lm/W
  • Wattage
    6.5 - 6.5W
  • Nominal Voltage
    220 - 220V
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h
  • Type of Glass/Cover
    Aluminium
  • Nominal Current
    52 - 52mA
  • Luminous Flux
    806 - 806 lm
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome