Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED ES E27 5W 2200K Antique Bronze Dimmable G80 Globe
By Crompton Lamps
Order Code:
ZT5058040S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-es-e27-5w-2200k-antique-bronze-dimmable-g80-globe/p/ZT5058040S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps LAMP LED ES E27 5W 2200K ANTIQUE BRONZE DIMMABLE G80 GLOBE LED Filament Lamps 4276
Specifications
Specifications for Lamp LED ES E27 5W 2200K Antique Bronze Dimmable G80 Globe
Colour
White
Colour Temperature
2200 K
Nominal Voltage
240V
Base Type
E27
Wattage
5W
Average Nominal Lifespan
15000 h
Luminous Flux
410 lm
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome