Lamp LED GU10 DIM 9.6W 750LM 220-240V 4000K PAR16 Shape 36D

Lamp LED GU10 DIM 9.6W 750LM 220-240V 4000K PAR16 Shape 36D

Order Code: ZT5078567S

£27.99 Inc VAT (20%)


Description

Ledvance LAMP LED GU10 DIM 9.6W 750LM 220-240V 4000K PAR16 SHAPE 36D LED GU10 (PAR16) Lamps 4058075449305

Specifications for Lamp LED GU10 DIM 9.6W 750LM 220-240V 4000K PAR16 Shape 36D
  • Dimmable
    Yes
  • Colour Temperature
    4000 - 4000 K
  • Length
    52mm
  • Diameter
    50mm
  • Beam Angle
    36 - 36
  • Average Nominal Lifespan
    25000 h
  • Nominal Current
    52 - 52mA
  • Luminous Flux
    750 - 750 lm
  • Wattage
    9.6 - 9.6W
  • Lamp Efficacy
    78 lm/W
  • Power Factor
    0.7
  • Nominal Voltage
    220 - 220V
  • Luminous Intensity
    1100 cd
  • Lamp Shape
    Black
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome