Lamp LED GU10 Thermal 4.3W 350LM 2700K PAR16 Shape 120 Degree Beam

Lamp LED GU10 Thermal 4.3W 350LM 2700K PAR16 Shape 120 Degree Beam

Order Code: ZT5074159S

£5.99 Inc VAT (20%)
£6.497.5% off


Description

Ledvance LAMP LED GU10 THRML 4.3W 350LM 2700K PAR16 SHAPE 120DEG BEAM LED GU10 (PAR16) Lamps 4058075198678

Specifications for Lamp LED GU10 Thermal 4.3W 350LM 2700K PAR16 Shape 120 Degree Beam
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    50mm
  • Length
    54mm
  • Beam Angle
    120 - 120
  • Voltage Type
    Gilt
  • Lamp Efficacy
    77 lm/W
  • Nominal Current
    49 - 49mA
  • Nominal Voltage
    220 - 220V
  • Wattage
    4.5 - 4.5W
  • Lamp Shape
    Black
  • Luminous Flux
    350 - 350 lm
  • Type of Glass/Cover
    Aluminium
  • Luminous Intensity
    130 cd
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome