Lamp LED GU10 Thermal 4.3W 350LM 2700K PAR16 Shape 36 Degree Beam

Lamp LED GU10 Thermal 4.3W 350LM 2700K PAR16 Shape 36 Degree Beam

Order Code: ZT5074234S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.175%


Description

Ledvance LAMP LED GU10 THRML 4.3W 350LM 2700K PAR16 SHAPE 36DEG BEAM LED GU10 (PAR16) Lamps 4058075198586

Specifications for Lamp LED GU10 Thermal 4.3W 350LM 2700K PAR16 Shape 36 Degree Beam
  • Diameter
    50mm
  • Length
    54mm
  • Beam Angle
    36 - 36
  • Colour Temperature
    2700 - 2700 K
  • Luminous Intensity
    700 cd
  • Type of Glass/Cover
    Aluminium
  • Power Factor
    0.5
  • Lamp Shape
    Black
  • Luminous Flux
    350 - 350 lm
  • Wattage
    4.5 - 4.5W
  • Nominal Current
    49 - 49mA
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    77 lm/W
  • Voltage Type
    Gilt
  • Nominal Voltage
    220 - 220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome