Lamp LED GU10 Thermal 4.3W 350LM 4000K PAR16 Shape 120 Degree Beam

Lamp LED GU10 Thermal 4.3W 350LM 4000K PAR16 Shape 120 Degree Beam

Order Code: ZT5074182S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.175%


Description

Ledvance LAMP LED GU10 THRML 4.3W 350LM 4000K PAR16 SHAPE 120DEG BEAM LED GU10 (PAR16) Lamps 4058075198708

Specifications for Lamp LED GU10 Thermal 4.3W 350LM 4000K PAR16 Shape 120 Degree Beam
  • Beam Angle
    120 - 120
  • Colour Temperature
    4000 - 4000 K
  • Diameter
    50mm
  • Length
    54mm
  • Wattage
    4.5 - 4.5W
  • Average Nominal Lifespan
    15000 h
  • Power Factor
    0.5
  • Voltage Type
    Gilt
  • Lamp Shape
    Black
  • Luminous Flux
    350 - 350 lm
  • Type of Glass/Cover
    Aluminium
  • Nominal Voltage
    220 - 220V
  • Lamp Efficacy
    77 lm/W
  • Luminous Intensity
    130 cd
  • Nominal Current
    49 - 49mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome