Lamp LED GU10 Thermal 6.9W 575LM 6500K PAR16 Shape 120 Degree Beam

Lamp LED GU10 Thermal 6.9W 575LM 6500K PAR16 Shape 120 Degree Beam

Order Code: ZT5074253S

£8.99 Inc VAT (20%)


Description

Ledvance LAMP LED GU10 THRML 6.9W 575LM 6500K PAR16 SHAPE 120DEG BEAM LED GU10 (PAR16) Lamps 4058075198913

Specifications for Lamp LED GU10 Thermal 6.9W 575LM 6500K PAR16 Shape 120 Degree Beam
  • Length
    54mm
  • Diameter
    50mm
  • Beam Angle
    120 - 120
  • Colour Temperature
    6500 - 6500 K
  • Lamp Efficacy
    83 lm/W
  • Type of Glass/Cover
    Aluminium
  • Nominal Current
    54 - 54mA
  • Nominal Voltage
    220 - 220V
  • Average Nominal Lifespan
    15000 h
  • Lamp Shape
    Black
  • Wattage
    6.9 - 6.9W
  • Voltage Type
    Gilt
  • Power Factor
    0.5
  • Luminous Intensity
    230 cd
  • Luminous Flux
    575 - 575 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome