Lamp LED Star E27 Filament 1.5W 136LM 220-240V 2700K Frost

Order Code: ZT5080127S

£6.59 Inc VAT (20%)
£7.299.5% off


Description

Ledvance LAMP LED STAR E27 FILAMENT 1.5W 136LM 220-240V 2700K FROST LED GLS Lamps (CLASSIC A) 4058075434066

Specifications for Lamp LED Star E27 Filament 1.5W 136LM 220-240V 2700K Frost
  • Beam Angle
    300 - 300
  • Length
    105mm
  • Diameter
    60mm
  • Colour Temperature
    2700 - 2700 K
  • Type of Glass/Cover
    Poly crystalline
  • Nominal Voltage
    220 - 220V
  • Luminous Flux
    136 - 136 lm
  • Average Nominal Lifespan
    15000 h
  • Voltage Type
    Gilt
  • Lamp Efficacy
    90 lm/W
  • Power Factor
    0.4
  • Nominal Current
    12 - 12mA
  • Wattage
    1.5 - 1.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome