Lamp Smart+led Bluetooth B22D 6.5W 806LM 2500K A60 GLS CLR

Lamp Smart+led Bluetooth B22D 6.5W 806LM 2500K A60 GLS CLR

Order Code: ZT5082313S

£53.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH B22D 6.5W 806LM 2500K A60 GLS CLR Bluetooth 4058075486201

Specifications for Lamp Smart+led Bluetooth B22D 6.5W 806LM 2500K A60 GLS CLR
  • IP Rating
    IP20
  • Length
    117mm
  • Beam Angle
    300 - 300
  • Diameter
    60mm
  • Colour Temperature
    2700 - 2700 K
  • Dimmable
    Yes
  • Nominal Current
    50 - 50mA
  • Lamp Efficacy
    134 lm/W
  • Power Factor
    0.5
  • Lamp Shape
    Pear-shape
  • Type of Glass/Cover
    Clear
  • Wattage
    6 - 6W
  • Luminous Flux
    806 - 806 lm
  • Average Nominal Lifespan
    15000 h
  • Voltage Type
    AC
  • Lamp Designation
    A-type
  • Nominal Voltage
    220 - 220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome