Lamp Smart+led Bluetooth E14 5W 470LM 2700K Golfball Frost

Lamp Smart+led Bluetooth E14 5W 470LM 2700K Golfball Frost

Order Code: ZT5082501S

£53.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E14 5W 470LM 2700K GOLFBALL FROST Bluetooth 4058075485259

Specifications for Lamp Smart+led Bluetooth E14 5W 470LM 2700K Golfball Frost
  • Diameter
    46.5mm
  • Beam Angle
    180 - 180
  • Colour Temperature
    2700 - 2700 K
  • IP Rating
    IP20
  • Length
    89.5mm
  • Dimmable
    Yes
  • Nominal Current
    45 - 45mA
  • Wattage
    4.9 - 4.9W
  • Lamp Efficacy
    95 lm/W
  • Luminous Flux
    470 - 470 lm
  • Average Nominal Lifespan
    15000 h
  • Nominal Voltage
    220 - 220V
  • Base Type
    E14
  • Power Factor
    0.5
  • Voltage Type
    AC
  • Housing Colour
    White
  • Lamp Shape
    Pear-shape
  • Type of Glass/Cover
    Frosted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome